missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Single Channel K, J, T-Type Thermocouple Thermometer

Product Code. 11622590
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +999.9°C, 1000°C to +1371°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11622590 -200°C to +999.9°C, 1000°C to +1371°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11622590 Supplier Hanna Instruments™ Supplier No. HI93551N

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers a variety of thermocouple sensor types for highly accurate measurements. Hanna Instruments™ Single Channel K, J, T-Type Thermocouple Thermometer is a digital, waterproof meter that uses a wide variety of interchangeable K-type probes along with a one-point user calibration.

The HI93551N is a J, K, T-type thermocouple thermometer that can be used with a wide variety of K-type probes. This thermometer offers a wide measurement range and temperature readouts in both degrees Celsius and Fahrenheit. All readings are displayed on the easy to read LCD, along with the high and low temperatures, temperature units, and a battery indicator upon startup. This meter is perfectly suited for high accuracy temperature measurements in the laboratory or field.

  • CAL Function: Can be calibrated at one point in a 0°C ice bath when probes are changed
  • Interchangeable Probes: Use any HI 766 probe for measuring temperatures of surfaces, gases, air, liquid, semi-solids, and more
  • °C/°F Readout: Switch between scales with a simple button press
  • HI/LO Function: Max and Min temperatures continuously monitored and displayed
  • HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
  • Battery Error Prevention System (BEPS): Turns off the meter when the batteries become too weak for accurate readings
  • Battery Protection: Warning symbol when battery level falls below 10%; automatic shut-off can be set for 8 min, 60 min or disabled.

Specifications

Calibration Points 1 Point
Dimensions (L x W x H) 150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.)
Includes Supplied with batteries, protective case and instructions
Measurement Time 500 hr. battery life
Model HI-93551N
Probe Type Type K Thermocouple
Resolution 0.1°C (-149.9 to 999.9°C), 0.2°C (<150.0°C), 1°C (≥1000°C) (K), 0.1°C (-200.0 to 999.9°C) (J), 0.1°C (-149.9 to 400.0°C), 0.2°C (<150.0°C) (T)
Weight (English) 8.3 oz.
Weight (Metric) 235 g
Product Type Thermocouple Thermometer with CAL Button
Max. Temperature (Metric) 1371°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +999.9°C, 1000°C to +1371°C
Calibrated CAL button
Accuracy ±0.5°C (-100 to 999.9°C) or ±1°C (outside) / ±1°F (-148.0 to 999.9°F) or ±1.5°F (outside)
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.