missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
- Central operating panel with 5 in. touch display
- Motor lift model with transparent plastic coated G5 dry ice condenser
- Clear display of all values (Basic and Advanced modes)
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- USB and Micro SD interfaces
- Optional display of vapor temperature
- Subsequent upgrade to Hei-VAP Expert Control possible, including vacuum and chiller control
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Type | Motor Lift Rotary Evaporator |
| Plug Type | EU-plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?