missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Scientific Products GmbH Hei-TORQUE Core

Product Code. 32177062 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
32177062 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32177062 Supplier Heidolph Scientific Products GmbH Supplier No. 5016043000
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightest overhead stirrer with an RS232 interface

  • Easier to carry than the other models and can be mounted on a stand and/or in various closed systems
  • Has a powerful stirrer
  • Model of selected functions and important safety features that provide tangible help with any stirring task
  • The quick-action chuck (Quick Chuck) can be opened and closed very easily without a key and has a diameter of 10.5 mm, therefore can be combined with a variety of stirring tools
  • Reaches maximum speed of 2000 rpm
  • Display helps keep an overview of all application parameters
  • Suitable for viscosities up to 10,000 mPas or volumes up to 25 L (H2O)
TRUSTED_SUSTAINABILITY

Specifications

Speed 20 to 2000 rpm
Capacity 25 L
Display LCD
Voltage 100/115/220/240 V
Plug Type EU
Type Laboratory Overhead Stirrer
Weight (Metric) 2.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.