missing translation for 'onlineSavingsMsg'
Learn More

AL Glove Systems GSC Isolator Box Gloves

Product Code. 31337480
Change view
Click to view available options
Size:
Large, 9.5
Medium, 8
X-Large, 11
Length (Metric):
800 mm
920 mm
Thickness (Metric):
0.4 mm
0.6 mm
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) Thickness (Metric) Diameter (Metric) Cuff
31337480 X-Large, 11 800 mm 0.6 mm 225 mm
31337434 Medium, 8 800 mm 0.4 mm 180 mm
31337403 Medium, 8 800 mm 0.6 mm 180 mm
31337466 Medium, 8 800 mm 0.4 mm 200 mm
31337485 Medium, 8 800 mm 0.6 mm 200 mm
31337402 Medium, 8 800 mm 0.4 mm 225 mm
31337499 Medium, 8 800 mm 0.6 mm 225 mm
31337443 Large, 9.5 800 mm 0.4 mm 160 mm
31337474 Large, 9.5 800 mm 0.6 mm 160 mm
31337441 Large, 9.5 800 mm 0.4 mm 180 mm
31337425 Large, 9.5 800 mm 0.6 mm 180 mm
31337433 Large, 9.5 800 mm 0.4 mm 200 mm
31337453 Large, 9.5 800 mm 0.6 mm 200 mm
31337487 Large, 9.5 800 mm 0.4 mm 225 mm
31337511 Large, 9.5 800 mm 0.6 mm 225 mm
31337472 Large, 9.5 800 mm 0.4 mm 250 mm
31337459 Large, 9.5 800 mm 0.6 mm 250 mm
31337506 Large, 9.5 800 mm 0.4 mm 300 mm
31337465 Large, 9.5 800 mm 0.6 mm 300 mm
31337430 Large, 9.5 920 mm 0.4 mm 200 mm
31337479 Large, 9.5 920 mm 0.6 mm 200 mm
31337471 Large, 9.5 920 mm 0.4 mm 250 mm
31337514 Large, 9.5 920 mm 0.6 mm 250 mm
31337405 X-Large, 11 800 mm 0.4 mm 180 mm
31337477 X-Large, 11 800 mm 0.6 mm 180 mm
31337422 X-Large, 11 800 mm 0.4 mm 200 mm
31337442 X-Large, 11 800 mm 0.6 mm 200 mm
31337410 X-Large, 11 800 mm 0.4 mm 225 mm
31337420 X-Large, 11 920 mm 0.4 mm 225 mm
31337397 X-Large, 11 800 mm 0.4 mm 250 mm
31337408 X-Large, 11 800 mm 0.6 mm 250 mm
31337456 X-Large, 11 800 mm 0.4 mm 300 mm
31337512 X-Large, 11 800 mm 0.6 mm 300 mm
31337435 X-Large, 11 920 mm 0.6 mm 225 mm
31337501 X-Large, 11 920 mm 0.4 mm 250 mm
31337426 X-Large, 11 920 mm 0.6 mm 250 mm
31337449 X-Large, 11 920 mm 0.4 mm 300 mm
31337404 X-Large, 11 920 mm 0.6 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
This item is not returnable. View return policy
Product Code. 31337480 Supplier AL Glove Systems Supplier No. 1322568111
Add to basket
Add to basket
This item is not returnable. View return policy

UV-stable and resistant to acids, alkalis, and VHP.

AL Glove Systems GSC Glovebox gloves are made of chlorosulfonated polyethylene (CSM). This material is highly resistant to the effects of oxygen and ozone aging as well as UV radiation. In addition to its good chemical resistance in contact with acids and alkalis, the glove is also temperature resistant up to 120 degrees.

  • Acid- and alkali-resistant
  • Gloves made of CSM are well suited for working with oxidizing products, concentrated nitric acid/hydrochloric acid, ammonia, concentrated alkalis and alcohols
  • UV-stable
  • Good resistance, e.g. in inert gas welding boxes or UV-intensive lighting situations
  • VHP-resistant
  • Especially suitable for insulators disinfected with vaporized hydrogen peroxide (VHP)

PERMEATION EN ISO 374-1:2016/A1:2018

  • A Methanol Protection Level 4
  • K Sodium hydroxide 40% Protection Level 6
  • L Sulphuric acid 96% Protection Level 6
  • P Hydrogen peroxide 30% Protection Level 6

Specifications

Certifications/Compliance (Europe) PPE Category III Directive 2016/425 EC Type
Chlorinated No
Color Natural White
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Dry Box, Isolator Gloves
Size X-Large, 11
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 24 mil
Thickness (Metric) 0.6 mm
For Use With (Application) Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding, and Filling.
For Use With (Equipment) Dry Box, Isolator, RABS
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 32 in.
Length (Metric) 800 mm
Diameter (English) Cuff 9 in.
Diameter (Metric) Cuff 225 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.