missing translation for 'onlineSavingsMsg'
Learn More

Glass Wool, Supelco™

Product Code. 15894390
Change view
Click to view available options
Quantity:
250 g
Unit Size:
250g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15894390 250 g 250g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15894390 Supplier Supelco Supplier No. 1040860250
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass wool is a fibrous inorganic substance (silicates) made primarily from rock, slag, glass, or other processed minerals. It is widely used as a thermal insulation material.PMID 17099906 Glass wool plugs are often used in GC inlet liners to improve sample vaporization and to keep non-volatile material from entering the column. They can also be used in packed GC columns, solvent desorption tubes, thermal desorption tubes, and purge traps to retain adsorbent beds.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 250 g
Boiling Point 100°C (Decomposition)
Product Type Glass Wool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.