missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems FreeGlide In Line Powder Sampler, Manual

Product Code. 30280698 Shop All Sampling Systems Products
Change view
Click to view available options
For Use With (Equipment):
Down Pipes (dia. > 100 mm)
Down Pipes (dia. > 150 mm)
Down Pipes (dia. > 200 mm)
Down Pipes (dia. > 230 mm)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
30280698 Down Pipes (dia. > 150 mm) Each
30280701 Down Pipes (dia. > 100 mm) Each
30280699 Down Pipes (dia. > 200 mm) Each
30280702 Down Pipes (dia. > 230 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30280698 Supplier Sampling Systems Supplier No. FG1500M
  • ONLINE EXCLUSIVE PRICE
    6310.00 EUR
    6049.41 EUR / Pack of 1
    Save 260.59 EUR
    4% Off
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The FreeGlide in-line powder sampler is designed to take samples as the powder falls, under gravity, down a pipe.

  • Ideal for many industries including, pharma, food, car battery, etc.
  • Available with either manual or automated pneumatic operation and in a range of different sizes.
  • The sample is collected in a cup and so is not physically altered by the sampling process.
  • The full bore of the pipe is available for powder flow in between taking samples.
  • Quick and easy to strip down and clean between batches.
  • All of the product contact parts are either 316L stainless steel or FDA acceptable polymers.
  • Maximum product temperature is 60°C.

Specifications

Product Type Powder Sampler
Material Stainless Steel (316L)
Autoclavable Autoclavable
Capacity (English) 1.7 oz.
Capacity (Metric) 50 mL
Disposable Reusable
Graduated No
Sterility Non-sterile
For Use With (Equipment) Down Pipes (dia. > 150 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.