missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
General Features
- Particle-filtering folding mask with exhalation valve
- Hydrophobic material coating
- Individually packed
- Color: silver
Protection Features
- Certified FFP1 face mask to EN 149
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Seamless, continuous headband for a comfortable, secure fit
- Flexible, adjustable integrated nose piece
- Foam layers in chin and nose area for optimal fit
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 149 (D marked) |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | Particulate |
| Material | Polypropylene, Polyester |
| Product Type | Particulate Respirator |
| Size | Regular |
| With Exhalation Valve | Yes |
| Filter Efficiency | FFP1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?