missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Evaporating Dish

Product Code. 10214191
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10214191 25 mL Each
10449402 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10214191 Supplier KARTELL Supplier No. 0167700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Evaporating Dish has a snap on lid to aid sample preparation without contamination.

  • With snap on lid for contamination free sample preparation.
  • Material: PE

Specifications

Capacity (English) 0.85 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 25 mL
Color White
Material Polyethylene
Shape Circular
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Dish
Volume (Metric) Working 25 mL
Height (Metric) 25 mm
Height (English) 0.98 in.
Diameter (English) 1.97 in.
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.