missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Silica Gel 60 F254 Coated Aluminum-Backed TLC Sheets
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 200 μm with mean particle size of 10 to 12 μm
- Can be cut with scissors for individual separation requirements
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Available in broad range of sizes
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
Specifications
| Analysis Time | 20 to 200 min. |
| Backing Material | Aluminum |
| Material | Silica 60 |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Classical Silica TLC Plate |
| Disposable | Single-use |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | F254 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?