missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Elements™ Elements EMG201 Safety Gloves
Description
- Multi-Purpose Polyester Fully Coated Nitrile Double Dipped Glove
- Designed for easy movement and continuous wear
- Elasticated wrist provides a secure and comfortable fit
- Seamless liner prevents irritation
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Exterior Finish | Sandpatch |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | General Purpose Gloves |
| Size | Small |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?