missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Detachable power cord with European CEE 7/7 Schuko plug and IEC 60320 C19 connector
- Designed to provide power supply to Thermo Scientific TRACE 1600 GC systems (one cord required per GC unit)
- Rated for 16 A and 250 V, suitable for high-power laboratory instruments
- 2.5 m cable length for flexible installation
- H05VV-F cable with 3 x 1.5 mm2 conductors for reliable performance
- IEC color-coded conductors (brown, blue, green/yellow) for safe installation
- Durable black PVC jacket for long-term use
- Compliant with REACH and RoHS requirements
- Certified according to European standards (CEE 7/7, IEC 60320)
Specifications
Specifications
| For Use With (Equipment) | TRACE 1600 Series GC |
| Product Type | Power Cord |
| Material | Plastic |
| Length (English) | 8.2 ft. |
| Length (Metric) | 2.5 m |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?