missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Polysulfone Hose Barb Fittings
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
- Plug insert into coupling body to connect.
- Fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the button on the coupling body.
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged.
- All fitting bodies have 316 SS latch springs and EPDM seals.
Specifications
Specifications
| Type | High-Flow Quick-Disconnect Valved Coupling Body |
| Color | Gray |
| Diameter (English) Inner | 3/8 in. |
| Temperature (English) Max. | 280°F |
| Temperature (Metric) Max | 137°C |
| Port Type | Quick-Disconnect x Barb |
| Description | 3/8 x 3/8 in. |
| Sterilization Method | Autoclave, Ethylene Oxide (ETO) or Gamma |
| Material | Polysulfone |
| Pressure | 125 psi |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?