missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded

For enhanced sample storage, identification and retrieval

Brand:  Corning™ 8502

 View more versions of this product

Product Code. 11774945

  • 1271.29 EUR / Pack of 960
Estimated Shipment: 22-07-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 43.9mm
  • 96/rack

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bar Coded Storage Tubes, w/ Screw caps
1.3 mL
Enhanced sample storage, identification and retrieval
43.9 mm
Round
Non-sterile
0.04 oz.
Autoclavable
Polypropylene
Rack, Screw caps
Bagged
1D/2D Barcoded
96/Pk., 10Pk./Cs.
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.