missing translation for 'onlineSavingsMsg'
Learn More

Solveco Clear Line DES 70% Disinfectant

Product Code. 12684613
Change view
Click to view available options
Volume (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
12684613 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12684613 Supplier Solveco Supplier No. 1112
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Clear Line DES 70 is a surface disinfectant designed for smooth and visibly clean surfaces such as tables, countertops, and sinks. Use Clear Line DES 70 in areas where the spread of microbiological contamination needs to be prevented. The product is effective against bacteria, fungi, and various types of viruses.

Clear Line DES 70 is a surface disinfectant designed for smooth and visibly clean surfaces such as tables, countertops, and sinks. Use Clear Line DES 70 in areas where the spread of microbiological contamination needs to be prevented. The product is effective against bacteria, fungi, and various types of viruses.

Clear Line DES 70 has been tested according to and meets the European standards for disinfectants: EN 1040, EN 1275, EN 1276, EN 14348, and EN 1650.

Specifications

Color-coded Yes
Form Clear Liquid
Scent Unscented
Sterility Non-sterile
Quantity 1 L
Size 1 L
Volume (Metric) 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.