missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Circular Cover Glasses

Product Code. 30158473
Change view
Click to view available options
Width (Metric):
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
18 mm
20 mm
22 mm
24 mm
25 mm
30 mm
32 mm
Unit Size:
Pack of 100
Pack of 1000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
30158473 18 mm Pack of 1000
30158480 10 mm Pack of 1000
30158326 14 mm Pack of 1000
30158414 24 mm Pack of 1000
30158500 25 mm Pack of 1000
30158437 13 mm Pack of 100
30158495 20 mm Pack of 1000
30158325 12 mm Pack of 1000
30158440 22 mm Pack of 1000
30158374 11 mm Pack of 1000
30158498 15 mm Pack of 1000
30158344 30 mm Pack of 1000
30158420 32 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 30158473 Supplier Heinz Herenz Supplier No. 1051202
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Circular cover glasses.

  • Round cover glasses

Specifications

Product Type Coverslip
Shape Circle
Material Borosilicate Glass
Width (Metric) 18 mm
Thickness (Metric) 1 mm
Sterility Non-sterile
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.