missing translation for 'onlineSavingsMsg'
Learn More

Chemizorb™ Powder, Supelco™

Product Code. 15814190
Change view
Click to view available options
Packaging Quantity:
500 g
25 kg
Unit Size:
25kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
15814190 500 g 500g
15857070 25 kg 25kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15814190 Supplier Supelco Supplier No. 1020510500
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Absorbent for spilled liquids

TRUSTED_SUSTAINABILITY

Chemical Identifiers

Type Chemical Absorbent

Specifications

Density 2.3 g/cm3 at 20°C
Packaging Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.