missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cerium Sulfate(IV) For Analysis, Chem Lab™
Specifications
Specifications
| Color | Yellow |
| Melting Point | 180°C to 200°C |
| Composition | 98+% Ce(SO4)2.4H2O |
| Density | 5.02g/mL |
| Odor | Odorless |
| pH | ±1.6 |
| Quantity | 50 g |
| Physical Form | Solid |
Safety and Handling
Product Identifier
- Cerium(IV) sulfate.4aq a.r.
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: Cerium(IV) sulfate
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?