missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cellulose Acetate Butyrate, Butyryl Content 50-54%
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
500 g
2.5 kg
Packaging:
Glass bottle
Plastic drum
Unit Size:
2.5kg
500g
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Physical Form | Granular Crystalline Powder |
| Melting Point | 127.0°C to 240.0°C |
| Avg. Mol. Wt. or Mol. Wt. Range | 16000 (Mn) |
| Solubility Information | Solubility in water: negligible. Other solubilities: soluble in ketones, organic acetates, lactates,, methylene, ethylene, propylene chlorides and, high-boiling solvents |
| Quantity | 2.5 kg |
| Infrared Spectrum | Authentic |
| Packaging | Plastic drum |
| Refractive Index | 1.475 |
| Viscosity | 0.01 to 0.03 (sec.) |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction