missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Designed for use in refrigerator and cryogenic freezer systems
- Liquid resistant coating
- Boxes come fully assembled
- Numbered grid printed in bottom of each box
- Weep holes for reduced moisture build-up
Specifications
Specifications
| Description | 100 place (10 x 10) |
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Storage Box |
| Holds | Tubes (3 in. H x 12 mm W) |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -196°C |
| Quantity | 48/Cs. |
| Dimensions (L x W x H) | 134 x 134 x 76 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?