missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PFA Volumetric Flasks with Screw Caps

Product Code. 17827800
Change view
Click to view available options
Capacity (Metric):
25 mL
Thread Size:
GL18
Unit Size:
Each
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Thread Size unitSize
17827800 25 mL GL18 Pack of 2
10751231 25 mL GL18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17827800 Supplier VITLAB™ Supplier No. 107197
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

VITLAB™ PFA volumetric flasks are individually calibrated, and certified Class A to DIN EN ISO 1042.

  • Highly translucent with highly legible ring marking to assist meniscus adjustment
  • PFA screw caps help protect against outside contamination and leakage

Specifications

Calibration Calibrated To Contain
Capacity (English) 0.84 oz.
Closure Material Perfluoxy Copolymer
Color Highly Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 25 mL
Material PFA
Height (English) 4.5 in.
Height (Metric) 11.5 cm
Product Type Volumetric Flask
Temperature Range (English) -328°F to +500°F
Temperature Range (Metric) -200°C to +260°C
Thread Size GL18
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Round
Closure Size GL18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.