missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaShield™ Laser Printable Labels

Product Code. 11593604
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adhesive Type unitSize
11593604 Acrylic, Permanent 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11593604 Supplier Brady™ Supplier No. 029758
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made with metallized Polyester with overlaminate that gives extra protection

  • Matte finish silver labels
  • Compatible with laser printers

General and Industrial Identification, General ID, Voice/Data Identification

Compliance

UL Recognized

Specifications

Certifications/Compliance UL Recognized
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 55.88 mm
Labels per Row 3
Min. Operating Temperature (Metric) -65°C
No. per Pack 1008 Labels/Pack
Quantity 48 Sheets/Pk.
Shape Rectangle
Temperature Range (English) -85°F to +248°F
Temperature Range (Metric) -65°C to +120°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.203 mm
Dimensions (LxW) 25.40 x 44.45 mm
Length (English) 1 in.
Width (English) 1.75 in.
Width (Metric) 44.4 mm
Width (Metric) Printable Area 55.88 mm
Height (English) 1 in.
Height (English) Printable Area 1 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 44.45 mm
Alternate Part Number LAT-24-773-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.