missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Sealing and Rupture Membranes

Product Code. 17136934
Change view
Click to view available options
Capacity (Metric):
10 and 20 mL
5 mL
50 and 100 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17136934 5 mL Each
17146934 10 and 20 mL Each
17156934 50 and 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17136934 Supplier Bohlender™ Supplier No. A24402

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set of sealing and rupture membranes for digestion vessels.

Set consisting of 10 sealing membranes and 10 rupture membranes for use with digestion vessels.

  • Sealing membranes made of PFA
  • Rupture membranes made of PTFE

Specifications

Capacity (English) 0.17 oz.
Capacity (Metric) 5 mL
For Use With (Equipment) Digestion Vessels
Material PFA, PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.