missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series White Polyester Labels
Description
For BBP33/i3300 printers.
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (L x W) | 57.15 mm (W) x 19.05 mm (H) |
| Width (English) | 57.15 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?