missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Matte finish
- For smooth surfaces
- Heat resistant with permanent adhesive
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL, CSA and AGA Approved |
| Adhesive Type | Permanent Acrylic |
| Color | Gray |
| Finish | Matte |
| Format | Die-cut |
| Material | Metallized Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?