missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-428 Metallized Polyester Thermal Transfer Label Tape

Product Code. 11573734 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
76.20 mm (W) x 91.44 m (L)
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11573734 76.20 mm (W) x 91.44 m (L) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11573734 Supplier Brady™ Supplier No. 030152
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, metallized polyester labels for Thermal Transfer Printers.

  • Matte finish
  • For smooth surfaces
  • Heat resistant with permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color Gray
Finish Matte
Format Continuous
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Data, Telecommunications and Electrical Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-21-428
No. per Pack 1 Label(s) / Roll
Quantity 1 Tape
Size 76.20 mm (W) x 91.44 m (L)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.112 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (Metric) 91.4 mm
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Alternate Part Number THT-21-428
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.