missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Aluminum Protective Box

Product Code. 17362023
Encompass_Preferred
Change view
Click to view available options
Classification:
E1 - F2
E1 - M1
E1 - M2
Holds:
1 g
1 g to 1 kg
1 g to 100 g
1 g to 2 kg
1 g to 200 g
1 g to 50 g
1 mg to 10 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 mg to 500 mg
2 g
20 kg
50 g
50 kg
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Classification Holds unitSize
17362023 E1 - F2 50 kg Each
17331883 E1 - M2 1 mg to 500 mg Each
17361883 E1 - M1 1 mg to 50 g Each
17301893 E1 - M1 1 mg to 100 g Each
17341893 E1 - M1 1 mg to 200 g Each
17391893 E1 - M1 1 mg to 500 g Each
17371903 E1 - M1 1 mg to 2 kg Each
17321913 E1 - M1 1 mg to 5 kg Each
17371913 E1 - M1 1 mg to 10 kg Each
17391913 E1 - M2 1 g to 50 g Each
17321923 E1 - M2 1 g to 100 g Each
17351923 E1 - M2 1 g to 200 g Each
17301933 E1 - M2 1 g to 1 kg Each
17331933 E1 - M2 1 g to 2 kg Each
17342013 E1 - M2 1 g Each
17382013 E1 - M2 2 g Each
17302023 E1 - M2 50 g Each
17332023 E1 - F2 20 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17362023 Supplier Kern Sohn Supplier No. 317160600
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum protected case for standard weight sets.

  • Box for individual weights (cylindrical)
  • For safe storage and transportation under harsh industrial conditions

Specifications

Product Type Case
Classification E1 - F2
Case Material Aluminum
For Use With (Equipment) Button/Compact Weights
Holds 50 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.