missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone, for gas chromatography MS SupraSolv™, MilliporeSigma™
Specifications
Specifications
| pH | 5 to 6 (at 395g/L 20°C) |
| Melting Point | -95.4°C |
| Color | Colorless |
| Density | 0.79g/cm3 at 20°C |
| Quantity | 2.5 L |
| Flash Point | <−20°C (<−4°F) |
| Ignition Point | 465°C (869°F) |
| Odor | Fruity |
| Packaging | Glass Bottle |
| Physical Form | Liquid |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?