missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 25 mL Serological Pipettes
Description
- Manufactured from glass-clear polystyrene
- Free of RNase-, DNase-, DNA- and pyrogens
- Non-toxic and TSE/BSE-free
- Permanent black-embossed graduations
- Sterile and individually packaged, 200 per pack
- Negative graduation for additional capacity
- Accuracy is ± 2-3%
Specifications
Specifications
| Accuracy | ±2 to 3% |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduation Color | Black |
| Graduations | 0.25 mL |
| Graduation Type | Embossed |
| Negative Graduations | Yes |
| Quantity | 200/Pk. |
| Volume (Metric) | 2.5 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?