missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Gel Loading Syringes, 10uL
Click to view available options
Diameter (Metric) Outer Needle:
0.2 mm
0.3 mm
Product Type:
8-Channel Gel Loading Syringe
Single-Channel Gel Loading Syringe
Length (Metric):
2.54 cm
5.08 cm
Unit Size:
Each
Description
GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling
- Cemented Needle (N) Termination: For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable
- Syringe accurately dispenses from 0.2 to 10μL of sample per syringe simultaneously
- Point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting
- Available gauges: 0.2, 0.3, 0.4 mm
- 10μL volume
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Outer Needle | 0.2 mm |
| For Use With (Application) | Designed to work for multiplex DNA sequencing applications |
| Length (English) | 1 in. |
| Length (Metric) | 2.54 cm |
| Product Type | 8-Channel Gel Loading Syringe |
| Max. Pressure | 1000 psi |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | 50°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction