Learn More
ZVG™ zetForm™ V-fold Hand Towel
Description
Whether in administrations, gastronomy, workshops, educational or care facilities, ZVG™ offers suitable and carefully coordinated hygiene products for all potential application areas. The skin-friendly zetForm™ V-folded hand towels dry hands quickly and reliably. The particularly high absorbency of the robust recycling and softness create a refreshing restroom climate. The result is reduced consumption and decreasing costs.
In a novel manufacturing process, the individual layers of the tissue paper are bonded together at numerous points across the entire surface. This creates a unified structure, making the layers highly tear-resistant. This process combines the advantage of a thick wiping cloth (stability) with that of a multi-layered towel (high absorbency).
- Soft tissue quality
- High absorbency
- Narrowly folded
- Embossed
- Hygienic hand drying
- With point-to-point embossing
Note: The dispenser systems used in European washrooms are equipped with differently folded disposable hand towels.
Specifications
Specifications
| Product Type | Towel |
| Length (English) | 8.1 in. |
| Length (Metric) | 20.5 cm |
| Width (English) | 9.4 in. |
| Width (Metric) | 24 cm |
| Material | Tissue |
| Color | White |
| Disposable | Single-use |
| Ply | 2-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.