missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Microcentrifuge Tube with Screw Cap and O-ring Seal
Description
- Free of DNA-, DNase-, pyrogens, ATP and PCR-Inhibitors
- Autoclavable up to +121°C
- Packaged in 2 bags of 500 tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 μL |
| Color | Clear |
| Material | Polypropylene |
| No. per Pack | 1000 Tubes/Pk. |
| Packaging | Resealable Bag |
| Temperature Range (Metric) | -80°C to +121°C |
| Sterility | Sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?