missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Wire Thermistor Probe
Click to view available options
Calibrated:
No
Unit Size:
Each
Description
The response time of a measurement is affected by the position of the sensor relative to the surface being measured. The flexible wire extends 1m (3.3 ft.) or 10m (32.8 ft.) from the probe to the connector of the meter. The 3mm wire construction provides a fast response time for temperature readings of samples up to 150°C (302°F).
- Does not incorporate a handle for maximum flexibility
- Pre-calibrated sensor eliminates need for recalibration when probes are interchanged
- HI762W: NTC sensor with 1m or 10m cable, 6 second response time
- HI765W: precalibrated PTC sensor with 1m cable, 8 second response time
Specifications
Specifications
| Diameter (Metric) Probe | 3 mm (wire) |
| For Use With (Application) | Measuring temperature in hard to reach area |
| Length (English) Cable | 32.8 ft. |
| Length (Metric) Cable | 10 m |
| Material | Stainless Steel (AISI 316) Probe |
| Measurement Time | 6 sec. |
| Model | HI-762W |
| Probe Type | NTC Thermistor |
| Product Type | Wire Probe |
| Calibrated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction