missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Wire Thermistor Probe

Product Code. 10624232
Click to view available options
Length (Metric) Cable:
10 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10624232

Brand: Hanna Instruments™ HI762W/10

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use with a thermistor thermometer. Hanna Instruments™ Wire Thermistor Probe is a flexible wire probe designed to measure the temperature of hard-to-reach surfaces that may be difficult to measure with traditional temperature probes.

The response time of a measurement is affected by the position of the sensor relative to the surface being measured. The flexible wire extends 1m (3.3 ft.) or 10m (32.8 ft.) from the probe to the connector of the meter. The 3mm wire construction provides a fast response time for temperature readings of samples up to 150°C (302°F).

  • Does not incorporate a handle for maximum flexibility
  • Pre-calibrated sensor eliminates need for recalibration when probes are interchanged
  • HI762W: NTC sensor with 1m or 10m cable, 6 second response time
  • HI765W: precalibrated PTC sensor with 1m cable, 8 second response time

Specifications

Diameter (Metric) Probe 3 mm (wire)
For Use With (Application) Measuring temperature in hard to reach area
Length (English) Cable 32.8 ft.
Length (Metric) Cable 10 m
Material Stainless Steel (AISI 316) Probe
Measurement Time 6 sec.
Model HI-762W
Probe Type NTC Thermistor
Product Type Wire Probe
Calibrated No
For Use With (Equipment) Thermistor thermometer
Accuracy ±0.2°C, ±0.4°F
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.