missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Wide Mouth Amber Glass Bottles with Screw Caps

Product Code. p-7147852
Click to view available options
Capacity (Metric):
125 mL
200 mL
Closure Size:
GL 40
GL 55
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10013631

Brand: Karl Hecht™ 41325036

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provided with a heat-resistant screw cap for secure closure.

  • Amber glass to protect light-sensitive contents
  • Screw caps are heat-resistant up to 110°C
  • Wide neck for easy access to contents

Specifications

Capacity (Metric) 125 mL
Color Amber
For Use With (Application) Storing light sensitive contents
Material Glass
Max. Temperature (Metric) 110°C
Closure Included Yes
Product Type Wide Mouth Bottle
Closure Size GL 40
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.