missing translation for 'onlineSavingsMsg'
Learn More

Brady™ White Polyester Labels for LS2000 Printers

Product Code. 11598364
Click to view available options
Dimensions (LxW):
4.75 x 16.51 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11598364

Brand: Brady™ 032655

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for general and industrial identification, circuit board and component ID, panel identification. Brady™ White Polyester Labels for LS2000 Printers is broadly used in Through Hole Technology - Top.

  • Made out of polyester and Permanent acrylic acts as an adhesive
  • White color label with matte finish
  • In extreme high temperatures, testing of this material is recommended in Through Hole Technology from the top and not from the bottom

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description LS2000 Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Polyester
For Use With (Application) Circuit board and component identification, General and industrial identification
Labels per Row 1
Quantity 500/Pk.
Temperature Range (Metric) -70°C to +145°C
Thickness (Metric) 0.091 mm
Dimensions (LxW) 4.75 x 16.51 mm
Width (English) 0.650 in.
Width (Metric) 16.510 mm
Height (English) 0.187 in.
Height (Metric) 4.750 mm
Height (Metric) Printable Area 4.75 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.