missing translation for 'onlineSavingsMsg'
Learn More

GA International White Permanent Autoclave-Resistant Thermal-Transfer Labels

Product Code. 17804976
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 25.4 mm
101.6 x 50.8 mm
101.6 x 63.5 mm
31.8 x 16 mm and 9.5 mm Circle
33 x 15.9 mm
50.8 x 25.4 mm
50.8 x 50.8 mm
57.1 x 31.7 mm
63.5 x 31.8 mm
66.8 x 28.6 mm
76.2 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Diameter (Metric) unitSize
17804976 33 x 15.9 mm 25.4 mm Pack of 1000
17864766 31.8 x 16 mm and 9.5 mm Circle 25.4 mm Pack of 2000
17815066 31.8 x 16 mm and 9.5 mm Circle 76.2 mm Pack of 2000
17894396 66.8 x 28.6 mm 25.4 mm Pack of 2000
17814406 66.8 x 28.6 mm 76.2 mm Pack of 2000
17864966 101.6 x 25.4 mm 25.4 mm Pack of 1000
17834496 101.6 x 25.4 mm 76.2 mm Pack of 1000
17814776 33 x 15.9 mm 76.2 mm Pack of 1000
17854286 63.5 x 31.8 mm 25.4 mm Pack of 1000
17804776 63.5 x 31.8 mm 76.2 mm Pack of 2000
17855066 101.6 x 63.5 mm 25.4 mm Pack of 500
17874196 101.6 x 63.5 mm 76.2 mm Pack of 1000
17874576 57.1 x 31.7 mm 25.4 mm Pack of 2000
17864286 57.1 x 31.7 mm 76.2 mm Pack of 2000
17874146 50.8 x 50.8 mm 25.4 mm Pack of 1000
17844366 50.8 x 50.8 mm 76.2 mm Pack of 2000
17815036 50.8 x 25.4 mm 25.4 mm Pack of 2000
17884366 50.8 x 25.4 mm 76.2 mm Pack of 2000
17814466 76.2 x 25.4 mm 25.4 mm Pack of 1000
17824426 76.2 x 25.4 mm 76.2 mm Pack of 2000
17854846 101.6 x 50.8 mm 25.4 mm Pack of 500
17874546 101.6 x 50.8 mm 76.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 17804976 Supplier GA International Supplier No. AUTT19C11WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent autoclave-resistant labels withstand various sterilization procedures, including in steam autoclaves, dry heat ovens, gamma irradiators, and ethylene oxide gas sterilizers.

  • The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
  • Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (L x W) 33 x 15.9 mm
Length (English) 0.63 in.
Length (Metric) 15.9 mm
Width (English) 1.3 in.
Width (Metric) 33 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.