missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ White/Blue Polypropylene Screw Closures
Click to view available options
Unit Size:
Pack of 100
Specifications
Specifications
| Color | White, Blue |
| Includes | Tamper Evident Ring and Conical Seal |
| Material | Polypropylene |
| Product Type | Screw Cap |
| For Use With (Equipment) | 10 to 1000 mL Bottle |
| Diameter (Metric) | 32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction