missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Safety-Coated Bottles with Polyethylene (LDPE) Lined Cap
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
Description
- Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
- Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
- 8, 16 and 32oz Boston Round style
- 80oz and 4L with jug handle
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Soda Lime Glass (Type 3) |
| Closure Color | Black |
| Height (Metric) | 210 mm |
| Product Type | Safety-coated Bottle |
| Height (English) | 8.2 in. |
| Closure Liner | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction