missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo Syringe Filters, 0.45μm

Uniflo Syringe Filters

Brand:  Cytiva 9911-1304

759.15 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Additional Details : Weight : 0.47700kg

 View more versions of this product

Product Code. 15883587

  • 855.00 EUR / Pack of 500
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

PTFE membrane filters come in 0.22 μm and 0.45 μm pore sizes. Nylon is resistant to a range of organic solvents and suitable for use with high pH samples. Nylon may bind proteins, which makes it unsuitable for protein recovery applications.

Whatman Uniflo 13 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 10ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.
Specifications

Specifications

Whatman Uniflo 13mm 0.45 PTFE 500/PK
PTFE
Non-sterile
Protein Recovery Application
Femal Luer lock
67.5 psi
500 Pieces
10 mL (Sample)
13 mm
PTFE
0.45 μm
0.65 cm2
Polypropylene
Male Slip Luer
Whatman™
Syringe Filter
19.6 × 16.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers