missing translation for 'onlineSavingsMsg'
Learn More

Si Analytics™ Water Distillation Units

Product Code. 10098271 Shop All SI Analytics Products
Click to view available options
Capacity (Metric):
4 L
7 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10098271

Brand: Si Analytics™ 285502036

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Incurre no costs for regeneration or replacement of resins, or for pretreatment modules that are required to protect the membrane. SI Analytics™ Water Distillation Unit is easy to clean and ensures maximum operating safety.

  • With the water distilling apparatus made of DURAN™ borosilicate glass 3.3 (hydrolytic class 1 glass), starting with normal tap water you can obtain a distillate of maximum purity that is substantially free from dissolved salts and of extremely low germ content.
  • A maximum conductivity of up to approx. 1μS/cm (25°C) is achieved in the distilled water.
  • The immersion heater is made of high-quality stainless steel, so that the presence of heavy-metal ions in the distillate is excluded.
  • The apparatus saves energy and water, because the cooling water that is heated up in the cooling coil is used for feed water.
  • The outflow of distillate is free from carbon dioxide because its temperature is 60°C.
  • Cost-effective in comparison with other water purification systems, such as ion exchangers or reverse osmosis apparatus
  • No costs are incurred for regeneration or replacement of resins, or for pretreatment modules that are required to protect the membrane.
  • The automatic water level control and built-in boil-dry protection ensure maximum operating safety.
  • Cleaning the apparatus is as easy as cleaning a household coffee maker.
  • In the standard version, the compactly built apparatus is supplied including the connecting cable, plug and hoses and is ready for connection.
  • Different versions are available.
TRUSTED_SUSTAINABILITY

Specifications

Description Water Distillation Unit, 7L, 400/3 x 8V/A Electrical input power
Electrical Requirements 230 V 23 A
Voltage 230 V
Weight (Metric) 11 kg
Type Water Distillation Unit
Capacity (Metric) 7 L
Features Resistance Heating
Height (Metric) 750 mm
Length (Metric) 300 mm
Width (Metric) 300 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.