missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ VitroEase™ Methylamine Tungstate Negative Stain
Click to view available options
Quantity:
5 mL
Unit Size:
5mL
Description
- An easy, ready-to-use negative stain for electron microscopy (EM) analysis
- Provided as a stable, ready-to-use 2% stain solution
- Easy to use with straight-forward staining protocol
- Uniform, electron-dense stain for EM
- Wets both grid films and specimens well at a neutral pH
- Dries without crystallization, ideal for EM grids
- Stain will not damage delicate structures as much as phosphotungstate (PTA)
- Found to be useful for negative staining of macromolecules, viruses, and membranes
Specifications
Specifications
| Color | Colorless |
| pH | 6.8 |
| Quantity | 5 mL |
| Grade | Cryo-EM grade |
| Physical Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction