missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Viscose/Polyester Non-Woven Filters, Discs, Grade 2602

Product Code. 15922840 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
25 mm
32 mm
47 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15922840 25 mm Pack of 1000
15932840 32 mm Pack of 1000
15942840 47 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15922840 Supplier Sartorius Stedim Biotech™ Supplier No. FT301324025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Generally used for liquid filtration in environments such as the food processing industry.

  • Non-woven
  • Suitable for use in the food processing industry.
  • Application example: Petrochemical industry: Detection of contaminants in dairy products, baby food.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 150 g/m2
Format Disc
Material Rayon (Viscose) - Polyester
Grade 2602
Quantity 1000/Pk.
Thickness (Metric) 0.8 mm
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.