missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Vial Disposer Set

Product Code. 31454251 Shop All SCAT Europe Products
Change view
Click to view available options
Diameter (Metric) Opening:
140 mm
200 mm
Capacity (Metric):
440 mL
660 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Opening Capacity (Metric)
31454251 200 mm 660 mL
31454257 140 mm 440 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31454251 Supplier SCAT™ Supplier No. 317655

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The ARNOLD and MARCO vial disposers reliably collect used vials and can be disposed of safely.

  • Thanks to the safety funnel with an extra large neck diameter, vials fall easily through the opening without jamming or clogging the opening.
  • The hinged lid safely holds back solvent vapors and other contaminants.
  • Includes 10 L canister with large opening (S90) for easy draining.
  • Made of chemically resistant PP.
  • Available in the compact version with the MARCO or the more solid ARNOLD funnel filling unit.

Specifications

Capacity (Metric) 660 mL
Capacity (English) 0.17 gal.
Color White
Height (Metric) 165 mm
Autoclavable Not Autoclavable
Diameter (Metric) Opening 200 mm
Includes ARNOLD Filling Unit
For Use With (Application) Vials Disposer
Material HDPE
Product Type Disposal Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.