missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Diaphragm Pump, MD 12 Vario Select
Click to view available options
Flow Rate:
16 m³/hr.
Unit Size:
Each
Description
- For continuous, oil-free pumping of non-corrosive gases to a vacuum level as deep as 1.5 mbar
- Extraordinary diaphragm life for minimum operational and servicing costs
- Contamination-free pumping and evacuation
- High pumping speed and excellent ultimate vacuum
- TURBO·MODE for use as backing pump for turbo pumps
- VARIO technolgy provides pinpoint vacuum control by adjusting the motor speed resulting in exceptionally long maintenance intervals
- VACUU·SELECT Controller is an easy-to-use, efficient controller for laboratory applications
- Pre-defined procedures for individual applications
- Easy drag-and-drop editing for creating new procedures
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 1.5 Mbar |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 42.7 kg |
| Includes | Ready-to-Use Pump (Completely Mounted with Manual) |
| Motor Speed | 30-2400 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 552 x 260 x 450 mm |
| Model | MD 12 VARIO Select |
| Noise Level | 50 dBA |
| Plug Type | CEE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction