missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Separation, filtration, removal: The VACSTAR dry 4-chamber membrane vacuum pump is powerful, resistant to chemicals and low-maintenance. VACSTAR control is the ideal system with its integrated vacuum controller and removable display. The controller offers a suitable mode for the desired process: from automatic to manual operation, right through to pumping or an evacuation and cleaning function.
- High-performance suction
- VACSTAR has an excellent suction performance, with its 22 L/min. at a minimum of 2 mbar.
- Integrated vacuum controller with removable controller (WiCo)
- Depending on the application, you can easily select your operating mode either by using the intuitive operator menu or by remote control.
- For additional safety for users and environment, we recommend using the VSE 1 vacuum safety emission condenser, which prevents solvents from being released into the room air. The VSE 1 is available as accessory.
- Scope of delivery
- WiCo VACSTAR control
- Vacuum hose (1 m)
- WH11
- OS 1.0 WiCo power supply unit
- USB Cable - USB A to Micro-B, 2 m
- USB A - USB B cable
- Screw driver
Specifications
Specifications
| Dimensions (L x W x H) | 500 x 270 x 435 mm |
| Plug Type | UK |
| Flow Rate | 22 L/min. |
| Frequency | 50/60 Hz |
| Pump Type | Vacuum System |
| Voltage | 100/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
