missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VACSTAR Control
GREENER_CHOICE

Product Code. 17546545 Shop All IKA Products
Change view
Click to view available options
Flow Rate:
22 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
17546545 22 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17546545 Supplier IKA™ Supplier No. 0020109375
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

VACSTAR control is the ideal system with its integrated vacuum controller and removable display.

  • Separation, filtration, removal: The VACSTAR dry 4-chamber membrane vacuum pump is powerful, resistant to chemicals and low-maintenance. VACSTAR control is the ideal system with its integrated vacuum controller and removable display. The controller offers a suitable mode for the desired process: from automatic to manual operation, right through to pumping or an evacuation and cleaning function.
  • High-performance suction
  • VACSTAR has an excellent suction performance, with its 22 L/min. at a minimum of 2 mbar.
  • Integrated vacuum controller with removable controller (WiCo)
  • Depending on the application, you can easily select your operating mode either by using the intuitive operator menu or by remote control.
  • For additional safety for users and environment, we recommend using the VSE 1 vacuum safety emission condenser, which prevents solvents from being released into the room air. The VSE 1 is available as accessory.
  • Scope of delivery
    • WiCo VACSTAR control
    • Vacuum hose (1 m)
    • WH11
    • OS 1.0 WiCo power supply unit
    • USB Cable - USB A to Micro-B, 2 m
    • USB A - USB B cable
    • Screw driver
TRUSTED_SUSTAINABILITY

Specifications

Motor Speed 285 to 1200 rpm
Dimensions (L x W x H) 500 x 270 x 435 mm
Weight (Metric) 14 kg
Flow Rate 22 L/min.
Frequency 50/60 Hz
Pump Type Vacuum System
Maximum Pressure 1.2 bar
Voltage 100/240 V
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.