missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Low Retention Non-Filter Universal Pipette Tips, Standard, Bulk

Description
Certifications
ISO 9001
Specifications
Specifications
| Description | 250 μL, Bulk |
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Model | Universal |
| Length (Metric) | 59.54 mm |
| Certifications/Compliance | ISO 9001 |
| Clean Claims | Fully Recyclable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?