missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Urine Cup

Product Code. 16637363
Click to view available options
Capacity (Metric):
60 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 16637363

Brand: KARTELL 0557000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Urine Cup comes with a polyethylene screw cap to secure the sample.

  • 60 ml PP urine cups with blue screw cap.
  • Available in multi-packs.

Specifications

Product Type Specimen Collection Cup
Closure Included Yes
Graduated No
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Capacity (English) 2 oz.
Capacity (Metric) 60 mL
Closure Material Polyethylene
Closure Type Screw Cap
Color Blue
Diameter (Metric) 38 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.