missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ultrafiltration Membranes - Amicon™ XM Polyacrylonitrile/PVC Copolymer Filters
High-recovery membranes for stirred cells
304.00 EUR - 830.00 EUR
Specifications
Material | Polyacrylonitrile, PVC Co-polymer |
---|---|
For Use With (Application) | High recovery membranes for stirred cells |
Quantity | 10 Pack |
Type | Ultrafiltration Disc |
Product Code | Brand | Diameter (English) | Diameter (Metric) | MWCO | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | MWCO | Price | Quantity & Availability | |||
10218380
|
Merck
14112AM |
0.98 in. | 2.5 cm | 50,000 NMWL |
304.00 EUR
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
10557282
|
Merck
14322 |
1.75 in. | 4.45 cm | 300,000 NMWL |
515.00 EUR
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
10298470
|
Merck
14342 |
2.99 in. | 7.6 cm | 300,000 NMWL |
830.00 EUR
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
Description
- Regenerated cellulose membranes
- For concentration of hydrophobic samples or to desalt extremely dilute solutions
- Hydrophilic, tight microstructure assures high retention with low adsorption of protein, DNA, or other macromolecules
†43mm nominal diameter.
‡62mm nominal diameter.
Specifications
Polyacrylonitrile, PVC Co-polymer | |
High recovery membranes for stirred cells | |
10 Pack | |
Ultrafiltration Disc |