missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Type B Rotary-vane Pump Oil
This vacuum pump oil has excellent viscosity characteristics. Its good chemical resistance, low vapor pressure as well as its better stability when pumping oxidants such as acid and alkaline vapors, makes it superior compared to standard mineral oils. This oil is used for the first filling of RE / RZ / RC series pumps
545.00 EUR - 4185.00 EUR
Specifications
Product Type | Rotary-vane Pump Oil B |
---|---|
Pressure | <1 x 10-3mbar |
Quantity | 1 Ea. |
Viscosity | 94 mm2/sec. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11834431
|
VACUUBRAND™
20687012 |
20 L |
545.00 EUR
20 L |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11949691
|
VACUUBRAND™
20687013 |
200 L |
4185.00 EUR
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
Description
- Low vapor pressure even at high temperatures
- excellent lubricating properties
- Low oil backflow
- Excellent resistance to aging
- Resistant to break-down
- Minimum oxidation
Specifications
Rotary-vane Pump Oil B | |
<1 x 10-3mbar | |
1 Ea. | |
94 mm2/sec. |